Shop All Camlock Fittings
Dixon
Cam and Groove BR Adapter x FNPT, 3"
Mfr # 300-A-BR
Zoro # G6562650
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300-A-BR
- Zoro # G6562650
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove BR Adapter x FNPT,3" |
Coupling Type | Type A |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove BR Adapter x FNPT,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PU12AG)
- SMITH-COOPER Thrd 90 Elbow, Forged, 6000, 1-1/2" (4308000410)
- ZORO SELECT Reducing Coupling, Brass, 1 x 1/2 in (ZUSA-PF-10322)
- KOHLER 20-3/4X18-1/4 Wall-Mount/Concealed Arm Carrier Bathroom Sink, No Ovrflw (2032-N-0)
- DIXON Cam and Groove Adapter, 3 in, Adapter x Clamp, 316 SSss Steel (RE300SE)
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- DIXON Cam and Groove Adapter, 2 in, Adapter x Clamp, 316 SSss Steel (RE200SE)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD200EZ)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- DIXON Cam and Groove Coupling, 2-1/2", 316 SS (RD250EZ)
- DIXON Spool Coupler, 3 x 4 In, 100 psi, Aluminum (3040-DD-AL)
- Dixon Camlock Fittings