Shop All Camlock Fittings
Dixon
Cam and Groove BR Adapter x FNPT, 1"
Mfr # 100-A-BR
Zoro # G6562635
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 100-A-BR
- Zoro # G6562635
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove BR Adapter x FNPT,1" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Description
Cam and Groove BR Adapter x FNPT,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Bright Chrome Finish (581B26)
- GROHE Non Rapido Conc.Valve 3/4" Us Starlight (29274000)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009808)
- LEGEND VALVE 2"FXS T571 NO LEAD DI UNION (301-108NL)
- DIXON Cam and Groove, AL Coupler x FNPT, 1" (G100-D-AL)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-A-AL)
- DIXON WSeries Wingstyle Dust Cap, 1" (W8DC)
- DIXON Cam/Groove Coupler, Hose, Shank 2-1/2", SS (250-C-SS)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", SS (G400-C-SS)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- APG 1" Brass Part C (3E10CCB)
- Dixon Fittings