Shop All Camlock Fittings
Dixon
Cam and Groove, AL CouplerxFNPT, 4"
Mfr # 400-D-AL
Zoro # G6548179
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 400-D-AL
- Zoro # G6548179
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,AL CouplerxFNPT,4" |
Coupling Type | Type D |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,AL CouplerxFNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Male Thread x Female Thread PVC 90 Street Elbow SCH 40 (8114196)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- APOLLO PEX 20-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907920CP)
- SANI-LAV Blade Cold Handle, 2-1/2" x 4-1/4" x 3/4", Chrome Plated Brass (2011-1)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- DIXON Coupler, 4 x 3 In, 100 psi, Aluminum (4030-C-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- DIXON Cam and Groove Dust Plug, 1-1/2", SS (150-DP-SS)
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- DIXON Cam and Groove SS Adapter, FNPT, 6" (600-A-SS)
- DIXON Cam and Groove Adapter x MNPT 3", AL (G300-F-AL)
- Dixon Camlock Fittings