Shop All Camlock Fittings
Dixon
Cam and Groove AL Coupler x NPT, 1-1/2"
Mfr # 150-D-AL
Zoro # G6564455
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 150-D-AL
- Zoro # G6564455
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Coupler x NPT,1-1/2" |
Coupling Type | Type D |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove AL Coupler x NPT,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Filter Screen, 15/16", SS (5580320)
- ZORO SELECT 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P766)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNJ16)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (AD250EZ)
- DIXON Dust Plug, Type DP, Aluminum, 2-1/2 (G250-DP-AL)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT (G150-F-BR)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 3" (300DC-LSS)
- DIXON Cam/Groove Coupler3", Adapter2", Port, 1/2" (3020DAT50SS)
- DIXON Cam and Groove, Dust Cap AL, 3" (G300-DC-AL)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- Dixon Camlock Fittings