Shop All Camlock Fittings
Dixon
Cam and Groove, AL Coupler x FNPT, 4"
Mfr # G400-D-AL
Zoro # G6558161
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G400-D-AL
- Zoro # G6558161
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Coupler x FNPT,4" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,AL Coupler x FNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Ignition Control, Commercial (SP10763C)
- WOODFORD Woodford 80017 Thermaline Parts Manufactured after July 2011 - Therm Packing Nut (80017)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 3/4" Wall, 7-Series for Elastomeric (726112)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N7002-06-06-SS)
- DIXON Adapter, 4 x 3 In, Male Adapter x MNPT (4030-F-AL)
- DIXON Cam and Groove Handle, 316 SSss Steel (300-HRP-SP)
- DIXON 2" W x 18" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS18)
- DIXON Cam and Groove, Dust Plug 4", AL (400-DP-AL)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 2" (200DC-LAL)
- Dixon Camlock Fittings