Shop All Camlock Fittings
Dixon
Cam and Groove, AL Coupler x FNPT, 3"
Mfr # G300-D-AL
Zoro # G6558146
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G300-D-AL
- Zoro # G6558146
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Coupler x FNPT,3" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,AL Coupler x FNPT,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Cord Ring (U9-373)
- STRAHMAN Adapter Washdown Nozzle 3/4" Barb Swivel (360°) (SWIVADAP0075BR)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 304SS (CN16SS)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- DIXON Cam and Groove Coupler x MNPT, 1", SS (100-B-SS)
- DIXON Cam and Groove Adapter, 1-1/4", Brass (G125-F-BR)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 6" (600DA-90AL)
- DIXON Cam and Groove, BR Adapter x FNPT, 1-1/4" (125-A-BR)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 4" (400-ALT-AL)
- DIXON Cam and Groove Adapter x MNPT 3", AL (G300-F-AL)
- DIXON Cam and Groove AL Adapter x FNPT, 2" (200-A-AL)
- Dixon Fittings