Shop All Camlock Fittings
Dixon
Cam and Groove, AL Coupler x FNPT, 1"
Mfr # G100-D-AL
Zoro # G6558119
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-D-AL
- Zoro # G6558119
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Coupler x FNPT,1" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,AL Coupler x FNPT,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Check Valve, Metal, Chrome Finish (A-CK)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2302)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y03)
- LASCO FITTINGS ELBOW INSERT POLY 1-1/4"" (1406012RMC)
- DIXON Cam and Groove, SS Adapter x MNPT, 3" (300-F-SS)
- DIXON Adapter, 1-1/2 In, 250 psi, Brass (G150-E-BR)
- DIXON Spool Coupler, 4In, 100 psi, Female Coupler (400-DD-AL)
- DIXON Cam and Groove Adapter, 2 in, Butt Weld x Socket Weld, 316 SSss Steel (200AWBPSTSS)
- DIXON Cam and Groove, Dust Plug 2", SS (200-DP-SS)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-E-BR)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- Dixon Camlock Fittings