Shop All Camlock Fittings
Dixon
Cam and Groove, AL Coupler x FNPT, 1-1/2"
Mfr # G150-D-AL
Zoro # G6566351
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G150-D-AL
- Zoro # G6566351
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Coupler x FNPT,1-1/2" |
Coupling Type | Type D |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,AL Coupler x FNPT,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub (150627)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P559)
- DIXON Cam and Groove Coupler x MNPT, 1", SS (100-B-SS)
- DIXON Adapter, 3 x 2 In, Male Adapter x MNPT (3020-F-AL)
- DIXON Cam and Groove, Dust Plug 6", AL (600-DP-AL)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", AL (100-C-AL)
- DIXON 2" W x 18" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS18)
- APG 4" Aluminum Part F (3E40FAL)
- Dixon Camlock Fittings