Shop All Camlock Fittings
Dixon
Cam and Groove, AL Adapter x MNPT, 6"
Mfr # 600-F-AL
Zoro # G6557927
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 600-F-AL
- Zoro # G6557927
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Adapter x MNPT,6" |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,AL Adapter x MNPT,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- BRADLEY Foot Lever Pivot Pin (152-026)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (GRA604161)
- DIXON Cam and Groove Type DC Dust Cap AL, 5" (500-DC-AL)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank2", AL (200C-90AL)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (G250-D-AL)
- DIXON Cam and Groove Adapter, 3 in, Female BSPP, SS, Domestic (300ASSSAP)
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- DIXON Cam/Groove Coupler, Hose, Shank 2-1/2", SS (250-C-SS)
- Dixon Camlock Fittings