Shop All Camlock Fittings
Dixon
Cam and Groove, AL Adapter x MNPT, 3"
Mfr # 300-F-AL
Zoro # G6558049
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300-F-AL
- Zoro # G6558049
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Adapter x MNPT,3" |
Coupling Type | Type F |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,AL Adapter x MNPT,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F-ICT)
- WHEDON HAND SHOWERS 59"" MTL STRTCH SHWR HOSE (AF205C)
- ZORO SELECT 3" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP300-4)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx3/8In (GAME-46)
- DIXON Type F Cam and Groove Adapter, 3 in, Male Adapter x MNPT, Polypropylene, Domestic (PPF300)
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- DIXON EZ Cam and Groove, Coupler x FNPT, 3", SS (RD300EZ)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, Aluminum (400-AL-AL)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- DIXON EZ Cam and Groove, Coupler x FNPT, 2", SS (RD200EZ)
- DIXON Cam and Groove Coupling, 1/2", Aluminum (G50-D-AL)
- Dixon Fittings