Shop All Camlock Fittings
Dixon
Cam and Groove, AL Adapter x Hose, 1-1/2"
Mfr # 150-E-AL
Zoro # G6566415
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 150-E-AL
- Zoro # G6566415
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Adapter x Hose,1-1/2" |
Coupling Type | Type E |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,AL Adapter x Hose,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 22 (58810-BL)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- DIXON Cam and Groove, SS Adapter x MNPT, 1" (100-F-SS)
- DIXON Adapter, 3x2In, 250psi, Male Adapter x FNPT (3020-A-AL)
- DIXON Cam and Groove Adapter, 2", 3", Aluminum (ADA3020EZ)
- DIXON Crimp Cam/Groove, Coupler x Hose, 3", AL (G300-C-ALCR)
- DIXON Reducing Coupler/Adapter, 4 x 2 In, 100psi (4020-DA-AL)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/4 (G125-DP-SS)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- Dixon Camlock Fittings