Shop All Camlock Fittings
Dixon
Cam and Groove, AL Adapter x FNPT, 4"
Mfr # G400-A-AL
Zoro # G6558240
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G400-A-AL
- Zoro # G6558240
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Adapter x FNPT,4" |
Coupling Type | Type A |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,AL Adapter x FNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 3F Oblong Handshower Polished Chrome (26284-CP)
- HARRIS Regulator (4000803)
- PARKER 1/4" CPI x FNPT 316 SS Female Branch Tee (4-4-4 OBZ-SS)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- DIXON Dust Cap, 1 In, 250 psi, Female Coupler (G100-DC-BR)
- DIXON Cam and Groove Adapter x MNPT 3", SS (G300-F-SS)
- DIXON Cam and Groove, AL Adapter x FNPT, 1-1/2" (150-A-AL)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- DIXON Cam and Groove, AL Coupler x FNPT, 2" (G200-D-AL)
- DIXON Cam and Groove Coupler x MNPT 3", SS (G300-B-SS)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-200)
- Dixon Camlock Fittings