Shop All Camlock Fittings
Dixon
Cam and Groove AL Adapter x FNPT, 4"
Mfr # 400-A-AL
Zoro # G6562580
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 400-A-AL
- Zoro # G6562580
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Adapter x FNPT,4" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove AL Adapter x FNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- BOB Float Valve, 3/4 in., Pipe, Brass, MNPT (R400-3/4)
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- RHEEM Blower w/Gasket, 120V, Induced Draft (70-24033-01)
- DIXON Dry Disconnect Coupler, 2-1/2x2 In, 150psi (DBC61-200)
- DIXON Coupler, 1-1/2 In, Female Coupler x MNPT (G150-B-BR)
- DIXON Cam and Groove Coupling, 1/2", Aluminum (G50-D-AL)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", SS (G400-E-SS)
- DIXON Cam and Groove Adapter, 5", Forged Brass (G500-A-BR)
- DIXON Cam and Groove, AL Coupler x FNPT, 1-1/2" (G150-D-AL)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- Dixon Camlock Fittings