Shop All Camlock Fittings
Dixon
Cam and Groove AL Adapter x FNPT, 2"
Mfr # 200-A-AL
Zoro # G6562626
original price:
$18.56
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 200-A-AL
- Zoro # G6562626
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Adapter x FNPT,2" |
Coupling Type | Type A |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove AL Adapter x FNPT,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Function 2.0 Gpm Han (72776-BN)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- LEGRIS Push-to-Connect Union Tee, 10mm Tube Size, Nylon, Black, 10 PK (3104 10 00)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168800)
- DIXON Spool Adapter, 2 x 3 In, 125 psi, Aluminum (2030-AA-AL)
- DIXON 2" W x 18" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS18)
- DIXON Adapter, 3 x 2 In, Male Adapter x MNPT (3020-F-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 1-1/2" (G150-A-SS)
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- DIXON Cam and Groove, AdapterxClamp End, SS, 2" (RE200SE)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- Dixon Fittings