Shop All Camlock Fittings
Dixon
Cam and Groove, AL Adapter x FNPT, 1"
Mfr # G100-A-AL
Zoro # G6558216
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-A-AL
- Zoro # G6558216
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Adapter x FNPT,1" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,AL Adapter x FNPT,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV HAND HELD SHOWER WAND - OIL RUIBBED BRONZE (DF-SA400-ORB)
- GE Universal Whole House Replacement Water Filter Cartridge (FXWTC)
- ANVIL 1-1/4" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009005)
- SANITUBE T316 Check Valve, 2-1/2" Clamp (TCCV-250)
- DIXON EZ Boss-Lock Cam and Groove Coupler, 1 in Nominal, Socket Welded End Style, 316 SS (RDWSP100EZ)
- DIXON Reducing Coupler/Adapter, 6 x 4 In, 75 psi (6040-DA-AL)
- DIXON Spool Coupler, 3 x 3 In, 125 psi, Aluminum (300-DD-AL)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD300EZ)
- DIXON Cam and Groove Spool Adapter, 6", 316 SS (600-AA-SS)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, Hose Shank, 3" L (BULK-CGF-397)
- Dixon Fittings