Shop All Camlock Fittings
Dixon
Cam and Groove, AL Adapter x FNPT, 1-1/2"
Mfr # G150-A-AL
Zoro # G6566379
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G150-A-AL
- Zoro # G6566379
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Adapter x FNPT,1-1/2" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove,AL Adapter x FNPT,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 18" Grab Bar (11892-BL)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082)
- ZORO SELECT 1/8" MNPT SS Square Head Plug (4307000850)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", SS (G400-C-SS)
- DIXON Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, 316 SSs (2030-DA-SS)
- DIXON Dry Disconnect Adapter, 2x1-1/2 In, 210psi (DBA11-150)
- DIXON Type F 90Deg Cam and Groove Elbow, 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (150F-90AL)
- DIXON Boss-Lock Type-C Cam and Groove Coupler with Collar, 1-1/2 in Nominal, Female Coupler x Hose Shank (RC150CEZ)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- ZORO SELECT Cam and Groove Adapter, 3", Aluminum (PLE07)
- Dixon Camlock Fittings