Shop All Camlock Fittings
Dixon
Cam and Groove AL Adapter x FNPT, 1"
Mfr # 100-A-AL
Zoro # G6562641
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 100-A-AL
- Zoro # G6562641
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Adapter x FNPT,1" |
Coupling Type | Type A |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove AL Adapter x FNPT,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fill Valve, Plastic, Gray (40202)
- LARSEN SUPPLY CO 3/4X1/2 Diverter Spout (08-2001)
- DELTA Wand Assembly (RP90841RB)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type L (LH14010)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- DIXON DryDisconnect Adapter, 2", NPT Alum FKM (DBA62-200)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (AC250EZ)
- DIXON Cam and Groove, BR Adapter x FNPT, 1-1/4" (125-A-BR)
- DIXON Cam and Groove Adapter with Buna-N Seal, 4 in, Adapter x Coupler, Malleable Iron, Domestic (400DA-45MI)
- DIXON Cam/Groove Coupler x Hose, Shank, 4", MI (400-C-MI)
- Dixon Fittings