Shop All Camlock Fittings
Dixon
Cam and Groove AL Adapter, Male NPT, 3/4"
Mfr # 75-F-AL
Zoro # G6562355
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 75-F-AL
- Zoro # G6562355
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Adapter,Male NPT,3/4" |
Coupling Type | Type F |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove AL Adapter,Male NPT,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Clamp, 1/2 In, Chromate Plated Steel (22FP65)
- STREAMLINE Refrigeration Press Fitting (RP07011)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 3" Pipe Sz (DACAP-3)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Adjustable Floor Drain Strainer (210-10)
- DIXON Adapter, 4 In, 100 psi, Forged Brass (G400-E-BR)
- DIXON Cam and Groove Adapter, 8 in, Adapter x Class 150 Flange, Aluminum (800-AL-AL)
- DIXON 4 in ALUM COUPLER x ADAPTER WYE (400YDAAAL)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- DIXON 45Deg Cam and Groove Elbow, 3 in, Male Adapter x Female Coupler, Aluminum, Domestic (300DA-45AL)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-476)
- Dixon Camlock Fittings