Shop All Camlock Fittings
Dixon
Cam and Groove AL Adapter, Hose, Shank, 3"
Mfr # 300-E-AL
Zoro # G6562495
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300-E-AL
- Zoro # G6562495
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Adapter,Hose,Shank,3" |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove AL Adapter,Hose,Shank,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cartridge Br-1 Bradley (80461)
- ZORO SELECT 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV34)
- MOEN Handle Kit, 148820 (148820)
- EVERPURE Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H (EV953440-75)
- DIXON 90Deg Cam and Groove Elbow, 2 in, Male Adapter x Female Coupler, Aluminum, Domestic (200DA-90AL)
- DIXON Cam and Groove BR Adapter x FNPT, 4" (400-A-BR)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-F-AL)
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/2 (G150-DP-AL)
- DIXON Cam and Groove Coupling, 4", Aluminum (AB400EZ)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- Dixon Camlock Fittings