Shop All Camlock Fittings
Dixon
Cam and Groove AL Adapter, FNPT, 6"
Mfr # 600-A-AL
Zoro # G6562510
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 600-A-AL
- Zoro # G6562510
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Adapter,FNPT,6" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove AL Adapter,FNPT,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-BL)
- T&S BRASS Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome (B-2867-04)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867-334SR)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-04-04-04-SS)
- DIXON Cam and Groove, AL Coupler x FNPT, 1" (G100-D-AL)
- DIXON Cam and Groove Dust Plug SS, 2" (G200-DP-SS)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, 316 SS, Import (G300-C-SS)
- DIXON Global Type DP Cam and Groove Dust Plug, 4 in Nominal, Aluminum, Domestic (G400-DP-AL)
- DIXON Boss-Lock Type DP Cam and Groove Dust Plug, 4 in Nominal, Malleable Iron, Domestic (400-DP-PM)
- DIXON Type B Cam and Groove Coupler, 1 in Nominal, Female Coupler x MNPT End Style, Polypropylene (PPB100)
- DIXON Cam and Groove Adapter x MNPT 3", AL (G300-F-AL)
- Dixon Fittings