Shop All Camlock Fittings
Dixon
Cam and Groove, AdapterxClamp End, SS, 2"
Mfr # RE200SE
Zoro # G6556457
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RE200SE
- Zoro # G6556457
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,AdapterxClamp End,SS,2" |
Pipe Fitting Material | Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,AdapterxClamp End,SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7710801)
- PARKER Tubing, 1/4 in ID, PFA, Natural, 50 ft. (104-0375062-NT-50)
- ENCORE 30" L, Smooth, Stainless Steel, L- Shaped Grab Bar, Stainless steel (GBS15-113030-Q)
- DIXON Cam and Groove, AL CouplerxFNPT, 4" (400-D-AL)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", AL (300C-90AL)
- DIXON Cam and Groove, SS Coupler x FNPT, 1" (G100-D-SS)
- DIXON Spool Adapter, 3x4In, 100 psi, Male Adapter (3040-AA-AL)
- DIXON Global Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, 316 SS (G75-D-SS)
- DIXON Cam and Groove Adapter, 5", Forged Brass (G500-A-BR)
- DIXON 4 in 90 MALE ADAPTER X FEM COUPLER (400DA-90AL)
- Dixon Fittings