Shop All Camlock Fittings
Dixon
Cam and Groove Adapter x MNPT 6", AL
Mfr # G600-F-AL
Zoro # G6553666
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G600-F-AL
- Zoro # G6553666
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove Adapter x MNPT 6",AL |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Adapter x MNPT 6 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Standard Concentric Swage Nipple (0338001209)
- SPEAKMAN Sentinel Mark II CPV-PB-DV Pressure Balanced Diverter Shower Valve (CPV-PB-DV)
- DYNAQUIP CONTROLS Repair Part Repl. 1 Brass Ball Valve (VHH25AT)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5780)
- DIXON Cam and Groove 90 Coupler Elbow AL, 4" (400DD-90AL)
- DIXON Boss-Lock Type DP Cam and Groove Dust Plug, 4 in Nominal, Malleable Iron, Domestic (400-DP-PM)
- DIXON Cam/Groove 45 Adapter, Couplr Elbow, AL, 3" (300DA-45AL)
- DIXON Cam and Groove Adapter, 1/2", Aluminum (G50-A-AL)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-E-BR)
- DIXON Cam and Groove Dust Plug AL, 3" (G300-DP-AL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1/2" Coupler x 1/2" Male NPT (BULK-CGF-276)
- Dixon Camlock Fittings