Shop All Camlock Fittings
Dixon
Cam and Groove Adapter x MNPT 2", AL
Mfr # G200-F-AL
Zoro # G6553675
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G200-F-AL
- Zoro # G6553675
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove Adapter x MNPT 2",AL |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Adapter x MNPT 2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100200)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-50)
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- KOHLER FLUSH VALVE SEALCLASS5&6 (GP1059291)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- DIXON Cam and Groove, BR CouplerxFNPT, 3" (300-D-BR)
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- DIXON 2 in 316SS C&G COUPLER X TRI-CLOVER (RC200SE)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- DIXON Crimp Cam/Groove, Coupler x Hose, 2", SS (G200-C-SSCR)
- DIXON Boss-Lock Type-C Cam and Groove Coupler with Collar, 1-1/2 in Nominal, Female Coupler x Hose Shank (RC150CEZ)
- Dixon Fittings