Shop All Camlock Fittings
Dixon
Cam and Groove Adapter x MNPT 1", SS
Mfr # G100-F-SS
Zoro # G6553709
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G100-F-SS
- Zoro # G6553709
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove Adapter x MNPT 1",SS |
Coupling Type | Type F |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Adapter x MNPT 1 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- KOHLER Straight Outlet Pipe System (1155520)
- ZORO SELECT 1-1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG11)
- B & K Mansfield Vac Breakr Kit (9D00086807)
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- DIXON Cam and Groove Handle, 3", 4" and 5" (G34HRP)
- DIXON Cam and Groove Adapter, 3", 4", Aluminum (ADA4030EZ)
- DIXON Global Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum, Domestic (G250-A-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- DIXON Cam and Groove, AL Adapter x FNPT, 6" (G600-A-AL)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2SG)
- Dixon Camlock Fittings