Shop All Camlock Fittings
Dixon
Cam and Groove Adapter x MNPT 1-1/2", AL
Mfr # G150-F-AL
Zoro # G6562197
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G150-F-AL
- Zoro # G6562197
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove Adapter x MNPT 1-1/2",AL |
Coupling Type | Type F |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Adapter x MNPT 1-1/2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS (14MPHT-2-316)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (781310)
- INTERSTATE PNEUMATICS Brass 50 PK (FPP82B-50K)
- MOEN Economy 24" Towel Bar Bright Chrome (25824A)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- DIXON Cam and Groove, AL Adapter x FNPT, 2" (G200-A-AL)
- DIXON Dust Cap, Type DC, Aluminum, 1/2 (G50-DC-AL)
- DIXON Cam/Groove Coupler3", Adapter2", Port, 1/2" (3020DAT50SS)
- DIXON Cam and Groove BR Adapter x FNPT, 3" (300-A-BR)
- Dixon Camlock Fittings