Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, Socket Weld SS, 2"
Mfr # 200AWSPSS
Zoro # G6547250
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 200AWSPSS
- Zoro # G6547250
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Adapter,Socket Weld SS,2" |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Adapter,Socket Weld SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (T23R20A)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- KINGSTON BRASS DTL5303A7 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A7)
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- DIXON 2" Male Adapter x 150 lb. Flange SS Flange Adapter (200-AL-SS)
- DIXON Type DC Cam and Groove Dust Cap, 3/4 in, Brass, Domestic (75-DC-BR)
- DIXON Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Brass (G100-A-BR)
- DIXON Cam and Groove Adapter x MNPT 2", AL (G200-F-AL)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- APG 4" Aluminum Part E (340EAL)
- Dixon Fittings