Shop All Camlock Fittings
Dixon
Cam and Groove Adapter Butt Weld, SS, 3"
Mfr # RE300BT
Zoro # G6553106
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # RE300BT
- Zoro # G6553106
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Adapter Butt Weld,SS,3" |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Adapter Butt Weld,SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- LEGEND VALVE 1/4" X 2 BRASS NIPPLE (311-022)
- BRADLEY Tube (269-1385)
- WATTS Watts 0 - 6" 408-OS&Y Epoxy Coated Gate Valve (702325)
- DIXON Cam and Groove, AL Adapter x MNPT, 1-1/2" (150-F-AL)
- DIXON 3" Female Coupler x 150 lb. Flange SS Flange Coupler (300-DL-SS)
- DIXON Dust Plug, Type DP, 316 Stainless Steel, 4 (G400-DP-SS)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-F-AL)
- DIXON 4 in ALUM COUPLER x ADAPTER WYE (400YDAAAL)
- DIXON Cam and Groove Coupling, 2", 316 SS (G200-DD-SS)
- DIXON Type DC Cam and Groove Dust Cap, 3/4 in, Brass, Domestic (75-DC-BR)
- Dixon Fittings