Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 6", Aluminum
Mfr # G600-AL-AL
Zoro # G1410693
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type AL
- Connection Type Flange
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G600-AL-AL
- Zoro # G1410693
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Overall Length | 3-3/4" |
Coupling Size | 6" |
Hose Fitting Size | 6" |
Plug Length | 2-1/4" |
Plug Outside Dia. | 6-15/16" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type AL |
Connection Type | Flange |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | No |
Coupling Component | Plug |
Fitting Type | Flange |
Max. Working Pressure @ 70 F | 75 psi |
For Hose I.D. | 6" |
Fitting Connection Type | Flange |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type AL, Coupling Size 6 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 6 15/16 in, Overall Length 3 3/4 in, Includes Locking Arm No, Plug Length 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P566)
- MANSFIELD PLUMBING PRODUCTS PLASTIC FLUSH VALVE (086306008)
- WOHLER Camera Head Dome, Glass (3674)
- KINGSTON BRASS KF43201CTL 1/2" Sweat x 3/8" O.D Comp Angle Stop Valve, Polished Chrome (KF43201CTL)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- DIXON 45Deg Cam and Groove Elbow, 3 in, Male Adapter x Female Coupler, Aluminum, Domestic (300DA-45AL)
- DIXON Flange Adapter, 4 x 4 In, 100 psi, Aluminum (400-AL-AL)
- DIXON Cam and Groove Coupling, 1", Aluminum (AD100EZ)
- DIXON Cam and Groove, SS Coupler x FNPT, 1-1/2" (G150-D-SS)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-F-AL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 1" Adapter x 1" Hose Shank (BULK-CGF-311)
- Dixon Camlock Fittings