Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 5", Aluminum
Mfr # G500-A-AL
Zoro # G1430783
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G500-A-AL
- Zoro # G1430783
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 5" |
Coupling Size | 5" |
Overall Length | 2-29/32" |
Hose Fitting Size | 5" |
Plug Length | 2-3/32" |
Plug Outside Dia. | 5-23/32" |
Thread Size | 5 in -8 |
Pipe Size - Pipe Fitting | 5" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | NPT |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 75 psi |
Fitting Type | FNPT |
Hose Fitting Gender | Female |
Fitting Connection Type | NPT |
For Hose I.D. | 5" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 5 in, Female, Connection Type NPT, Hose Fitting Size 5 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 2 29/32 in, Includes Locking Arm No, Thread Size 5 in -8, Plug Length 2 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plain, Carbon Steel Swage Nipple, Class XS (0984833101)
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket (9801-005)
- ZORO SELECT 4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4312)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-CZ)
- DIXON Cam/Groove, Coupler x Hose, Shank 4", AL (G400-C-AL)
- DIXON EZ BoSS, Lock Cam/Groove, SS, Dust Cap, 1" (RH100EZ)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", AL (150-C-AL)
- DIXON Cam/Groove 45 Adapter, Couplr Elbow, AL, 3" (300DA-45AL)
- DIXON Cam and Groove, Dust Plug 6", AL (600-DP-AL)
- DIXON Type B Cam and Groove Coupler, 8 in Nominal, Female Coupler x MNPT End Style, Aluminum (800-B-AL)
- MILTON Camlock Handle 3", PK5 (2010-4)
- Dixon Camlock Fittings