Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 3/4", Brass
Mfr # G75-F-BR
Zoro # G1425016
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G75-F-BR
- Zoro # G1425016
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 3/4" |
Overall Length | 2-5/16" |
Coupling Size | 3/4" |
Plug Outside Dia. | 1-1/4" |
Plug Length | 1" |
Hose Fitting Size | 3/4" |
Thread Size | 3/4 in -14 |
Pipe Size - Pipe Fitting | 3/4" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Brass |
Coupling Type | Type F |
Connection Type | NPT |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | No |
Coupling Component | Plug |
Fitting Type | MNPT |
Hose Fitting Gender | Male |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | NPT |
For Hose I.D. | 3/4" |
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type F, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 1/4 in, Overall Length 2 5/16 in, Includes Locking Arm No, Thread Size 3/4 in -14, Plug Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER MIP Premium Hose Bibb, NL 3/4" (4347003500)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (706115-02)
- ZORO SELECT 1-1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-KTCM-125NP)
- SLOAN Royal 116 Royal 116 (3010400)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- DIXON Cam and Groove Handle, 3", 4" and 5" (G34HRP)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- DIXON Cam and Groove Adapter, 2", 3", 316 SS (G3020-DA-SS)
- DIXON Cam and Groove Dust Plug SS, 1" (G100-DP-SS)
- DIXON Dust Plug, 3 In, 125 psi, Male Adapter (G300-DP-BR)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- Dixon Camlock Fittings