Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 3", 4", Aluminum
Mfr # ADA4030EZ
Zoro # G1395178
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material Aluminum
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ADA4030EZ
- Zoro # G1395178
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Overall Length | 6-5/16" |
Coupling Size | 4" x 3" |
Hose Fitting Size | 4" x 3" |
Plug Length | 2-1/16" |
Socket Inside Diameter | 4 in |
Plug Outside Dia. | 3-19/32" |
Socket"side Diameter | 4" |
Details
Fittings Sub-Category | Coupler/Adapter Combinations |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type DA |
Connection Type | Female Coupler x Male Adapter |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Gasket Material | Nitrile |
Fitting Type | Female Coupler x Male Adapter |
Max. Working Pressure @ 70 F | 100 psi |
Includes Locking Arm | Yes |
Coupling Component | Socket x Plug |
Fitting Connection Type | Female Coupler x Male Adapter |
For Hose I.D. | 4" x 3" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 4 in Socket x 3 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 3 19/32 in, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 6 5/16 in, Includes Locking Arm Yes, Plug Length 2 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0612HS)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- KINGSTON BRASS Bidet Faucet, Polished Brass (KB6322NDL)
- NANTUCKET SINKS Polished Brass 3.5 Inch Kitchen Drain (3.5 KDPB)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-B-BR)
- DIXON Spool Adapter, 3x4In, 100 psi, Male Adapter (3040-AA-AL)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- DIXON Cam and Groove Adapter, 3 in, Female BSPP, SS, Domestic (300ASSSAP)
- DIXON Cam and Groove, AL Coupler x FNPT, 2" (G200-D-AL)
- DIXON Reducing Coupler/Adapter, 4 x 3 In, 100psi (4030-DA-AL)
- DIXON Type DA Cam and Groove Reducing Coupler, 1-1/2 x 2 in Nominal, Coupler x Adapter End Style, 316 SS (2015-DA-SS)
- Dixon Camlock Fittings