Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 3", 4", Aluminum
Mfr # ADA3040EZ
Zoro # G1394864
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material Aluminum
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ADA3040EZ
- Zoro # G1394864
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Coupling Size | 3" x 4" |
Overall Length | 6-39/64" |
Plug Outside Dia. | 4-45/64" |
Hose Fitting Size | 3" x 4" |
Socket Inside Diameter | 3 in |
Plug Length | 2-1/16" |
Socket"side Diameter | 3" |
Details
Fittings Sub-Category | Coupler/Adapter Combinations |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type DA |
Connection Type | Female Coupler x Male Adapter |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 100 psi |
Includes Locking Arm | Yes |
Coupling Component | Socket x Plug |
Fitting Type | Female Coupler x Male Adapter |
Fitting Connection Type | Female Coupler x Male Adapter |
For Hose I.D. | 3" x 4" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 3 in Socket x 4 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 45/64 in, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 6 39/64 in, Includes Locking Arm Yes, Plug Length 2 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS White 1-1/2" Tubular Tip Toe Bath Waste in Oil Rubbed Bronze (593244-12)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X C1)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 24 in.L, Gray (02-24-M-N)
- ZORO SELECT Water Heater Element (TGW2507 430529)
- DIXON EZ Boss-Lock Cam and Groove Coupler, 1 in Nominal, Socket Welded End Style, 316 SS (RDWSP100EZ)
- DIXON Adapter, 6x4In, 75 psi, Male Adapter x FNPT (6040-A-AL)
- DIXON Cam and Groove Adapter, 3 in, Adapter x Clamp, 316 SSss Steel (RE300SE)
- DIXON Crimp Cam/Groove, Coupler x Hose, 6", AL (G600-C-ALCR)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-A-AL)
- DIXON 3" Female Coupler x 150 lb. Flange SS Flange Coupler (300-DL-SS)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, 316 SS, Import (G300-C-SS)
- Dixon Fittings