Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 2", 3", Aluminum
Mfr # ADA3020EZ
Zoro # G1396368
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material Aluminum
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ADA3020EZ
- Zoro # G1396368
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Overall Length | 6-5/8" |
Coupling Size | 3" x 2" |
Socket Inside Diameter | 3 in |
Plug Outside Dia. | 2-31/64" |
Hose Fitting Size | 3" x 4" |
Plug Length | 1-7/8" |
Socket"side Diameter | 3" |
Details
Fittings Sub-Category | Coupler/Adapter Combinations |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type DA |
Connection Type | Female Coupler x Male Adapter |
Gasket Material | Nitrile |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 100 psi |
Includes Locking Arm | Yes |
Fitting Type | Female Coupler x Male Adapter |
Coupling Component | Socket x Plug |
Fitting Connection Type | Female Coupler x Male Adapter |
For Hose I.D. | 3" x 4" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 3 in Socket x 2 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 2 31/64 in, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 6 5/8 in, Includes Locking Arm Yes, Plug Length 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Full Port Brass Ball Valve, 3/8" (70009651)
- ROHL Acqui Single Handle Tall Lavatory Faucet (A3672LMIB-2)
- RHEEM Sp20164 Gas Control Valve (SP20164)
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- DIXON Reducing Coupler/Adapter, 1-1/2 x 1 In (1510DAAL)
- DIXON Cam and Groove Adapter, 2 in, Butt Weld x Socket Weld, 316 SSss Steel (200AWBPSTSS)
- DIXON Adapter, 3 x 2 In, Male Adapter x MNPT (3020-F-AL)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 2" (200-E-AL)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Import (G300-C-AL)
- DIXON 2" Male Adapter SS Spool Adapter (200-AA-SS)
- APG 2" 316 Stainless Steel Part C (320CSS)
- Dixon Camlock Fittings