Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 2", 3", Aluminum
Mfr # ADA2030EZ
Zoro # G1430905
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material Aluminum
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ADA2030EZ
- Zoro # G1430905
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Coupling Size | 2" x 3" |
Overall Length | 7-5/32" |
Hose Fitting Size | 2", 3" |
Plug Length | 2" |
Plug Outside Dia. | 3-19/32" |
Socket Inside Diameter | 2 in |
Socket"side Diameter | 2" |
Details
Fittings Sub-Category | Coupler/Adapter Combinations |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type DA |
Connection Type | Female Coupler x Male Adapter |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Pipe Fitting Material | Aluminum |
Includes Locking Arm | Yes |
Fitting Type | Female Coupler x Male Adapter |
Coupling Component | Socket x Plug |
Max. Working Pressure @ 70 F | 125 psi |
Fitting Connection Type | Female Coupler x Male Adapter |
For Hose I.D. | 2" x 3" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 2 in Socket x 3 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 7 5/32 in, Includes Locking Arm Yes, Plug Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bath Drainwhite, Tubular Chrome Plat (ABD100#CP)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 19)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- ZURN Lever Handle Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z826B1-XL-3F)
- DIXON Dust Plug, Type DP, Aluminum, 2-1/2 (G250-DP-AL)
- DIXON Cam and Groove, Iron Coupler x FNPT, 4" (400-D-MI)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/4 (G125-DP-SS)
- DIXON Cam/Groove Adapter TTMA Flange AL, 3"x4" (3040ALTAL)
- DIXON Cam and Groove Coupler x FNPT, 1", SS (RD100BL)
- DIXON Cam and Groove Adapter x MNPT 2", AL (G200-F-AL)
- Dixon Fittings