Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 2", 3", 316 SS
Mfr # G3020-DA-SS
Zoro # G1432865
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material 316 Stainless Steel
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G3020-DA-SS
- Zoro # G1432865
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Overall Length | 6-9/32" |
Coupling Size | 3" x 2" |
Socket Inside Diameter | 3 in |
Socket"side Diameter | 3" |
Details
Fittings Sub-Category | Coupler/Adapter Combinations |
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type DA |
Connection Type | Female Coupler x Male Adapter |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Coupling Component | Socket x Plug |
Fitting Type | Female Coupler x Male Adapter |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 125 psi |
Fitting Connection Type | Female Coupler x Male Adapter |
Description
Cam and Groove Adapter, Socket x Plug, Body Material 316 Stainless Steel, Type DA, Coupling Size 3 in Socket x 2 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 6 9/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Steel Dial Plate Decal (M909606-0020A)
- KOHLER Sink Rack (31473-ST)
- BLAZING Blackzing SwitchBlackde Replacement, PK10 (BL5010)
- B & K ELBOW 45DEG 1-1/4"" BLACK (520-206HN)
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic (200YDAAAL)
- DIXON Adapter, 6x4In, 75 psi, Male Adapter x FNPT (6040-A-AL)
- DIXON Cam and Groove, Dust Cap AL, 6" (G600-DC-AL)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- DIXON Spool Adapter, 2 x 3 In, 125 psi, Aluminum (2030-AA-AL)
- DIXON Jack Chain with S Hook Stainless, 6" (CH-SS-6)
- Dixon Fittings