Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 2-1/2", Brass
Mfr # G250-E-BR
Zoro # G1430686
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G250-E-BR
- Zoro # G1430686
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Hose Size | 2-1/2" |
Overall Length | 6-1/4" |
Coupling Size | 2-1/2" |
Hose Fitting Size | 2-1/2" |
Plug Length | 1-15/16" |
Plug Outside Dia. | 2-31/32" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Brass |
Coupling Type | Type E |
Connection Type | Hose Shank |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Fitting Type | Male Hose Shank |
For Hose I.D. | 2-1/2" |
Hose Fitting Gender | Male |
Coupling Component | Plug |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type E, Coupling Size 2 1/2 in, For Hose I.D. 2 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 31/32 in, Overall Length 6 1/4 in, Includes Locking Arm No, Plug Length 1 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size (008047)
- ZOELLER Check Valve (30-0257)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y63)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Slip Repair Coupling (FSBC12SL)
- DIXON Reducing Coupler/Adapter, 4 x 6 In, 75 psi (4060-DA-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 1-1/2" (G150-A-SS)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", AL (300C-90AL)
- DIXON Cam/Groove, Adapter x Hose, Shank 3", AL (G300-E-AL)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD200)
- DIXON Type H Cam and Groove Dust Cap, 3 in, Polypropylene, Domestic (PPH300)
- DIXON 4" x 3" SS Cam & Groove Reducing Coupler x Adapter (4030-DA-SS)
- Dixon Camlock Fittings