Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 2-1/2", Brass
Mfr # G250-A-BR
Zoro # G1425384
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G250-A-BR
- Zoro # G1425384
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 2-21/32" |
Plug Outside Dia. | 2-31/32" |
Thread Size | 2-1/2 in -8 |
Hose Fitting Size | 2-1/2" |
Plug Length | 1-15/16" |
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Brass |
Coupling Type | Type A |
Connection Type | NPT |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Hose Fitting Gender | Female |
Max. Working Pressure @ 70 F | 150 psi |
Includes Locking Arm | No |
Fitting Type | FNPT |
Fitting Connection Type | NPT |
For Hose I.D. | 2-1/2" |
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type A, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 31/32 in, Overall Length 2 21/32 in, Includes Locking Arm No, Thread Size 2-1/2 in -8, Plug Length 1 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 1/2 In NPT, 150 psi (LF150A)
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCJ1)
- COLDER 1/4" Barb Chrome Plated Brass Inline Coupler (LCD17004)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (050E)
- DIXON 2" Male Adapter SS Spool Adapter (200-AA-SS)
- DIXON Spool Adapter, 4 x 5 In, 75 psi, Aluminum (4050-AA-AL)
- DIXON Cam and Groove Adapter, 1/2", Aluminum (G50-E-AL)
- DIXON 4 in GLOBAL ALUM REDUCING COUPLER x 3 in (G4030-DA-AL)
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- DIXON Cam and Groove Adapter x MNPT 3", AL (G300-F-AL)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.112)
- Dixon Fittings