Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 2-1/2", Aluminum
Mfr # G250-F-AL
Zoro # G1430826
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G250-F-AL
- Zoro # G1430826
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 3-15/16" |
Hose Fitting Size | 2-1/2" |
Plug Length | 1-15/16" |
Thread Size | 2-1/2 in -8 |
Plug Outside Dia. | 2-31/32" |
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | NPT |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 150 psi |
Includes Locking Arm | No |
Hose Fitting Gender | Male |
Fitting Type | MNPT |
Fitting Connection Type | NPT |
For Hose I.D. | 2-1/2" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 31/32 in, Overall Length 3 15/16 in, Includes Locking Arm No, Thread Size 2-1/2 in -8, Plug Length 1 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 1 In, SS w/PTFE Seal (R1371-1)
- ZORO SELECT 1-1/2" Female NPT Malleable Iron Cap Class 300 (1LCA1)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8215B070CSA)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, Aluminum, Import (G300-DC-AL)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 2 in Nominal, Coupler x Adapter End Style, Aluminum, Do (2040-DA-AL)
- DIXON Coupler, 4 x 3 In, Female Coupler x FNPT (4030-D-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 6" (G600-A-SS)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- DIXON Cam and Groove AL Adapter, Male NPT, 3/4" (75-F-AL)
- Dixon Camlock Fittings