Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 2-1/2", 316 SS
Mfr # G250-A-SS
Zoro # G1423862
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 316 Stainless Steel
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G250-A-SS
- Zoro # G1423862
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 3-3/32" |
Thread Size | 2-1/2 in -8 |
Plug Outside Dia. | 2-31/32" |
Plug Length | 1-15/16" |
Hose Fitting Size | 2-1/2" |
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type A |
Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Max. Working Pressure @ 70 F | 150 psi |
Includes Locking Arm | No |
Hose Fitting Gender | Female |
Coupling Component | Plug |
Fitting Type | FNPT |
For Hose I.D. | 2-1/2" |
Fitting Connection Type | NPT |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type A, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 31/32 in, Overall Length 3 3/32 in, Includes Locking Arm No, Thread Size 2-1/2 in -8, Plug Length 1 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4 (0047-UA1)
- KOHLER Statement Wall Supply W/Bracket Polished Chrome (26310-CP)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- LEGEND VALVE 3/4 CPVC X FIP 3 HOLE D.E. NL (302-234NL)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- DIXON Cam/Groove Coupler, Hose, Shank 2-1/2", SS (250-C-SS)
- DIXON Adapter, 6x4In, 75 psi, Male Adapter x FNPT (6040-A-AL)
- DIXON EZ BoSS, Lock Cam/Groove, AL, Dust Cap, 3" (AH300EZ)
- DIXON Coupler, 3 x 3 In, 125 psi, Forged Brass (G300-D-BR)
- DIXON Type H Cam and Groove Dust Cap, 2 in, Polypropylene (PPH200)
- DIXON Cam and Groove AL Adapter, Male NPT, 3/4" (75-F-AL)
- Dixon Fittings