Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 1/2", Aluminum
Mfr # G50-E-AL
Zoro # G1386288
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G50-E-AL
- Zoro # G1386288
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Hose Size | 1/2" |
Overall Length | 3-11/32" |
Coupling Size | 1/2" |
Plug Outside Dia. | 15/16" |
Hose Fitting Size | 1/2" |
Plug Length | 1" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Hose Shank |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Hose Fitting Gender | Male |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Type | Male Hose Shank |
For Hose I.D. | 1/2" |
Coupling Component | Plug |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Overall Length 3 11/32 in, Includes Locking Arm No, Plug Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK CORPORATION 1-1/2X12 Chr Tail Piece (114K)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-401NL)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523532)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline (PVC 638-6SMC6SMC-F)
- DIXON Cam and Groove, AL Adapter x FNPT, 2" (G200-A-AL)
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- DIXON Spool Adapter, 6 x 6 In, 75 psi, Aluminum (600-AA-AL)
- DIXON 2" x 3" Male Adapter SS Spool Adapter (2030-AA-SS)
- DIXON Dry Disconnect Coupler, 2x1-1/2 In, 210psi (DBC61-150)
- DIXON Cam and Groove, SS Adapter x MNPT, 2" (200-F-SS)
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- Dixon Fittings