Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 1-1/4", Brass
Mfr # G125-F-BR
Zoro # G1407306
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Brass
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G125-F-BR
- Zoro # G1407306
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 1-1/4" |
Overall Length | 3" |
Coupling Size | 1-1/4" |
Thread Size | 1-1/4 in -11-1/2 |
Hose Fitting Size | 1-1/4" |
Plug Outside Dia. | 1-25/32" |
Plug Length | 1-9/16" |
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Brass |
Coupling Type | Type F |
Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Fitting Type | MNPT |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Plug |
Hose Fitting Gender | Male |
For Hose I.D. | 1-1/4" |
Fitting Connection Type | NPT |
Description
Cam and Groove Adapter, Plug, Body Material Brass, Type F, Coupling Size 1 1/4 in, Male, Connection Type NPT, Hose Fitting Size 1 1/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 25/32 in, Overall Length 3 in, Includes Locking Arm No, Thread Size 1-1/4 in -11-1/2, Plug Length 1 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN PVC Blue Flapper, PK5 (48550GR)
- BANJO Poly Valve, FKM, Cap Foil, 2" (W230237)
- KOHLER Vacuum Breaker Assembly (1110619)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- DIXON Cam and Groove AL Adapter, Male NPT, 3/4" (75-F-AL)
- DIXON Cam and Groove, BR Coupler x FNPT, 1/2" (50-D-BR)
- DIXON Coupler, 2 In, 250 psi, Forged Brass (G200-C-BR)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/2 in, Male Adapter x Hose Shank, Brass, Domestic (150-E-BR)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-C-AL)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- Dixon Fittings