Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 1-1/4", Aluminum
Mfr # G125-E-AL
Zoro # G1407394
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # G125-E-AL
- Zoro # G1407394
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Overall Length | 4-5/16" |
Hose Fitting Size | 1-1/4" |
Plug Length | 1-9/16" |
Plug Outside Dia. | 1-25/32" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Hose Shank |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | No |
Fitting Type | Male Hose Shank |
Hose Fitting Gender | Male |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 250 psi |
For Hose I.D. | 1-1/4" |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 25/32 in, Overall Length 4 5/16 in, Includes Locking Arm No, Plug Length 1 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA22)
- ZURN P6900-120BC - Composite Filter Assembly (P6900-120BC)
- KOHLER Lift Wire (87270)
- KOHLER Spout, Ips Bath (86235-CP)
- DIXON Type DP Cam and Groove Dust Plug, 2-1/2 in Nominal, Aluminum, Import (G250-DP-AL)
- DIXON Cam and Groove Adapter, 4 in, Socket Weld x SCH 40 Pipe, Aluminum, Domestic (400AWSPAL)
- DIXON Cam and Groove Coupling, 2", Brass (BB200EZ)
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank4", AL (400C-90AL)
- DIXON 90Deg Cam and Groove Elbow, 2 in, Male Adapter x Female Coupler, Aluminum, Domestic (200DA-90AL)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxFNPT (G150-A-BR)
- Dixon Camlock Fittings