Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 1-1/4", Aluminum
Mfr # G125-A-AL
Zoro # G1395004
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # G125-A-AL
- Zoro # G1395004
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 1-1/4" |
Overall Length | 2-5/32" |
Coupling Size | 1-1/4" |
Plug Length | 1-9/16" |
Hose Fitting Size | 1-1/4" |
Plug Outside Dia. | 1-25/32" |
Thread Size | 1-1/4 in -11-1/2 |
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | NPT |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Female |
Fitting Type | FNPT |
Fitting Connection Type | NPT |
For Hose I.D. | 1-1/4" |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 1 1/4 in, Female, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 25/32 in, Overall Length 2 5/32 in, Includes Locking Arm No, Thread Size 1-1/4 in -11-1/2, Plug Length 1 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 6mm to 4mm (PW0604)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TDF-24-SSC)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Insert (MCD4202)
- AMERICAN BRASS MANUFACTURING American Brass Manufacturing J68 Tub & Shower for Mobile Homes (4017034)
- DIXON Cam and Groove, Dust Plug 2", SS (200-DP-SS)
- DIXON Type B Cam and Groove Coupler, 1 in Nominal, Female Coupler x MNPT End Style, Polypropylene (PPB100)
- DIXON Coupler, 2 In, 250 psi, Forged Brass (G200-C-BR)
- DIXON Dust Plug, 1 In, 250 psi, Male Adapter (G100-DP-BR)
- DIXON 2" Male Adapter x 150 lb. Flange SS Flange Adapter (200-AL-SS)
- DIXON Cam and Groove Adapter x MNPT 6", AL (G600-F-AL)
- DIXON Cam and Groove 90 Coupler Elbow AL, 4" (400DD-90AL)
- Dixon Camlock Fittings