Shop All Camlock Fittings
Dixon
Cam and Groove Adapter, 1-1/2", 2", SS
Mfr # 2015-F-SS
Zoro # G1431133
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 316 Stainless Steel
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 6" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 2015-F-SS
- Zoro # G1431133
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 6" x 6" |
Pipe Size | 1-1/2" |
Coupling Size | 2" |
Overall Length | 3-7/8" |
Plug Outside Dia. | 2-31/64" |
Plug Length | 1-7/8" |
Thread Size | 1-1/2 in -11-1/2 |
Hose Fitting Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type F |
Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | MNPT |
Hose Fitting Gender | Male |
Includes Locking Arm | No |
For Hose I.D. | 1-1/2" |
Fitting Connection Type | NPT |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type F, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 3 7/8 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Toggle Assy (21694)
- DANCO Faucet Hot Stem, 2K-2H, American Standard (15731E)
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045101.002)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Satin Plated, End Outlet, Continuous, Waste Tee with Arm (Z8752-SC)
- DIXON Cam and Groove, AL Adapter x FNPT, 1-1/2" (150-A-AL)
- DIXON Cam and Groove Coupling, 2", 3", Aluminum (2030-B-AL)
- DIXON Cam and Groove, AL CouplerxFNPT, 3" (300-D-AL)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- DIXON Adapter, 2x2 In, 250psi, Male AdapterxFNPT (G200-A-BR)
- DIXON Dust Cap, Type DC, Aluminum, 1/2 (G50-DC-AL)
- DIXON Cam and Groove, SS Adapter x MNPT, 1" (100-F-SS)
- Dixon Fittings