Shop All Camlock Fittings
Dixon
Cam and Groove 90 Coupler Elbow AL, 3"
Mfr # 300DD-90AL
Zoro # G6551925
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 300DD-90AL
- Zoro # G6551925
- UPC # 00697464059868
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove 90 Coupler Elbow AL,3" |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove 90 Coupler Elbow AL,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ6)
- KOHLER Stopper (29676-BKB)
- LEGEND VALVE 3x2 PRESS RED COUPLING (450-554P)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- DIXON Cam and Groove Adapter, 3/4", Aluminum (G75-E-AL)
- DIXON Cam and Groove Dust Plug AL, 2" (G200-DP-AL)
- DIXON Cam and Groove, AL Adapter x FNPT, 3" (G300-A-AL)
- DIXON Cam and Groove Adapter, 1/2", Aluminum (G50-A-AL)
- DIXON Adapter, 6x4In, 75 psi, Male Adapter x FNPT (6040-A-AL)
- DIXON Cam and Groove, Dust Plug 2", SS (200-DP-SS)
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter (3LX06)
- Dixon Fittings