Shop All Push On Hose Fittings
Dixon
Brewery Hose, Barb Adapter, 3"
Mfr # 14MPHRL300
Zoro # G6547007
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14MPHRL300
- Zoro # G6547007
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 3" |
Material | 304 Stainless steel |
Item | Brewery Hose,Barb Adapter,3" |
Description
Brewery Hose,Barb Adapter,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 10.00mm Bore Dia., 7.00mm W (S3PP4 PRX)
- PREVOST Safety Quick Coupling, 3/8" FNPT (ASI 061202)
- SIOUX TOOLS PROTECTOR THREAD THREAD (54076)
- MI-T-M Variable Nozzle Assembly, 1.35mm (16-0414)
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- DIXON Brass Ferrules for Air/Fluid, ID 0.718" (BFM718)
- DIXON 6" NPT Steel Combination Nipple Threaded (ST60)
- DIXON King Nipple Grooved Steel, 8" (STV80)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread (707001-0204)
- Dixon Push On Hose Fittings