Shop All Push On Hose Fittings
Dixon
Brewery Hose, Barb Adapter, 2"
Mfr # 14MPHRL200
Zoro # G6547016
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14MPHRL200
- Zoro # G6547016
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 2" |
Material | 304 Stainless steel |
Item | Brewery Hose,Barb Adapter,2" |
Description
Brewery Hose,Barb Adapter,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24703)
- CLESCO BSB-040512 Bronze Sleeve Bearing (BSB-040512)
- MIDSTATES 14OZ Deep Creep (DC-14)
- MARCO Fluid Hose 3/8" x 50 Ft. Coupled, Black 750 psi (20FH03850AC)
- DIXON Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread (2741212C)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1240604K)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2740604C)
- DIXON Brass Ferrules for Air/Fluid, ID 0.528" (BFM525)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-03AS)
- Dixon Push On Hose Fittings