Shop All Fire Hose Nozzles
Dixon
Brass Twist Nozzle, 4"
Mfr # BTN75
Zoro # G6544450
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Brass Twist Nozzle,4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BTN75
- Zoro # G6544450
- Country of Origin China
- Category Fire Hose Nozzles
Details
Item | Brass Twist Nozzle,4" |
Product Type | Brass Twist Nozzle,4" |
Description
Brass Twist Nozzle,4 In., Product Type Brass Twist Nozzle,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 11, White, PR (1607-11W)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- DIXON Constant Flow Fog Nozzle NPSH 2", 75GPM (CFB2015S)
- DIXON Fire Hose Nozzle, 1 In., Red (SL100)
- DIXON Brass Industrial Fog Nozzle, NPSH 1-1/2" (BFN150)
- DIXON Pistol Grip, Water Nozzle (CSN75)
- DIXON Constant Flow Poly Fog Nozzle NPSH, 2" (CFB200S)
- DIXON Big Mouth, Diesel Nozzle (DFN100)
- DIXON Industrial Fog Nozzle, 1-1/2 In., Black (HPFN150)
- Dixon Fire Protection