Shop All Fire Hose Nozzles
Dixon
Brass Twist Nozzle, 4"
Mfr # 500AN4
Zoro # G6544441
original price:
$13.14
8% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Brass Twist Nozzle,4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 500AN4
- Zoro # G6544441
- Country of Origin Taiwan, Province of China
- Category Fire Hose Nozzles
Details
Item | Brass Twist Nozzle,4" |
Product Type | Brass Twist Nozzle,4" |
Description
Brass Twist Nozzle,4 In., Product Type Brass Twist Nozzle,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 12PK (5435L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- ACCUFORM SAFETY LABEL SHARP EDGES USE LEQM521XVE (LEQM521XVE)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- DIXON Hot Water Washdown Spray Nozzle, BR, White (BWSG-W)
- DIXON Insulated Water Nozzle, 3/4", GHT (SN75)
- DIXON Constant Flow Nozzle with Bumper, 3/4 in Inlet, Plastic Body, Import (CNB75GHT)
- DIXON Fire Hose Nozzle, 1-1/2 In., Red (PFNB150S)
- DIXON Quick Connect Spray Nozzle, 15deg. (MSP415)
- DIXON Farm and Consumer, Nozzle Diesel (DN7LOBF)
- DIXON Hot Water Washdown Spray Nozzle, BR, Black (BWSG)
- Dixon Fire Hose Nozzles