Shop All Push-to-Connect Tube Fittings
Dixon
Brass Nylon/Brass Push-In, 3/8", Male, 1/4", Elbow, 3/8" Tube Size
Mfr # 31096014
Zoro # G7130807
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Tube Size 3/8"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 31096014
- Zoro # G7130807
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Nylon/Brass Push-In,3/8",Male,1/4",Elbow |
Tube Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | NPT x Push In |
Specific Pipe Fitting Shape | Elbow |
Pipe Fitting Material | Brass |
Connection Type | Threaded |
Finish/Coating | Nickel-Plated |
Threading | NPT |
Pipe Fitting Material & Finish | Nickel-Plated Brass |
Fitting Side A Type | NPT |
Fitting Side B Type | Push In |
Description
Brass, Nickel-Plated, NPT, Push In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe 4 Centerset - Wristblade (400T20-5AKA-CP)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- JOHNS MANVILLE 2-1/2" x 48" L PVC Insulated Pipe Jacket (535434)
- MOEN Stop Tube Kit, Moen Tub Showers (10066)
- DIXON T-Bolt Clamp, 6 to 6.31 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC625)
- DIXON Weld Ferrule, Long, Series: 14A, Ferrule, 1 in Nominal, Plain Beveled Seat, 304 SS, 1-3/8 in L, Indu (14A-G100)
- DIXON 90Deg Hose Elbow, 1/2 x 5/8 in, MNPTF x Hose Barb, Brass, Domestic (1291008C)
- DIXON Type F Cam and Groove Reducing Adapter, 2 x 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (1520-F-AL)
- DIXON Boss Ground Joint Spud, 2 in, MNPT, Iron, Domestic (GM28)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPTF x Hose Barb, Brass, Domestic (1290808C)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 3/8" MBSPT (ZUSA-PTC-PBT-46)
- Dixon Push-to-Connect Tube Fittings